Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9240H10SLA000P
- Mfr # PFC160-7-10G-V
- Zoro # G822470408
product price:Â
$
40.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9240H10SLA000P, EPPENSTEINER E400HL240H10, FILTER-MART 050413, FILTER-X XH02178, FILTREC DHD240E10B, FILTREC DHD240E10V, HYDAC/HYCON 0240D010BN, HYDAC/HYCON 0240D010BNV, HY-PRO HP16DNL812MSB, HY-PRO HP16DNL812MSV, MAHLE 7888944, MAHLE 890005S
Filter Media
MICROGLASS
Height
7.32
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-10G-V
- Zoro #
- G822470408
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240H10SLA000P, EPPENSTEINER E400HL240H10, FILTER-MART 050413, FILTER-X XH02178, FILTREC DHD240E10B, FILTREC DHD240E10V, HYDAC/HYCON 0240D010BN, HYDAC/HYCON 0240D010BNV, HY-PRO HP16DNL812MSB, HY-PRO HP16DNL812MSV, MAHLE 7888944, MAHLE 890005S
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.