HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9280H10XLF000P
- Mfr # PHY280-14-10G-HC-V
- Zoro # G322542131
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26610KP, BEHRINGER BE280P12AH, CINCINNATI 50362072, DONALDSON DT0280DHC14UM, DONALDSON P566699, EPPENSTEINER 9280H10SLF000P, EPPENSTEINER 9280H10XLF000P, EPPENSTEINER 9280LAH10SLF000P, EPPENSTEINER 9280LAH10XLF000P, FILTER-MART 051592, FILTER
Filter Media
MICROGLASS
Height
13.98
Micron Rating
10
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-10G-HC-V
- Zoro #
- G322542131
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26610KP, BEHRINGER BE280P12AH, CINCINNATI 50362072, DONALDSON DT0280DHC14UM, DONALDSON P566699, EPPENSTEINER 9280H10SLF000P, EPPENSTEINER 9280H10XLF000P, EPPENSTEINER 9280LAH10SLF000P, EPPENSTEINER 9280LAH10XLF000P, FILTER-MART 051592, FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.72
- Collapse Pressure
- 3045
- OD Bottom
- 2.72
- ID Top
- 1.34
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.