Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9280LAH3SLF000P
- Mfr # PHY280-14-3G-HC-V
- Zoro # G322527909
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2663KP, BEHRINGER BE280P03AH, DONALDSON DT0280DHC5UM, DONALDSON P566698, EPPENSTEINER 9280H3SLF000P, EPPENSTEINER 9280H3XLF000P, EPPENSTEINER 9280LAH3SLF000P, EPPENSTEINER 9280LAH3XLF000P, FILTER-MART 051036, FILTER-X XH02203, FILTREC DHD280F
Filter Media
MICROGLASS
Height
13.98
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-3G-HC-V
- Zoro #
- G322527909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2663KP, BEHRINGER BE280P03AH, DONALDSON DT0280DHC5UM, DONALDSON P566698, EPPENSTEINER 9280H3SLF000P, EPPENSTEINER 9280H3XLF000P, EPPENSTEINER 9280LAH3SLF000P, EPPENSTEINER 9280LAH3XLF000P, FILTER-MART 051036, FILTER-X XH02203, FILTREC DHD280F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- ID Top
- 1.34
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/3
- OD Top
- 2.72
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.