Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 930H10SLF000P
- Mfr # PHY30-4-10G-HC-V
- Zoro # G322509875
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL25910KP, BALDWIN PT23086MPG, BEHRINGER BE30P12AH, BEHRINGER BE30P12AHV, BILLION WN200102, CINCINNATI 39777731, DEMAG 42042012, DONALDSON DT0030DHC14UM, DONALDSON P566687, EPPENSTEINER 930H10SLF000P, EPPENSTEINER 930H10XLF000P, EPPENSTEINER 93
Filter Media
MICROGLASS
Height
3.66
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-10G-HC-V
- Zoro #
- G322509875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL25910KP, BALDWIN PT23086MPG, BEHRINGER BE30P12AH, BEHRINGER BE30P12AHV, BILLION WN200102, CINCINNATI 39777731, DEMAG 42042012, DONALDSON DT0030DHC14UM, DONALDSON P566687, EPPENSTEINER 930H10SLF000P, EPPENSTEINER 930H10XLF000P, EPPENSTEINER 93
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.38
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.38
- ID Top
- 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.