Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9660LAH20SLF000P
- Mfr # PHY660-13-20G-HC-V
- Zoro # G322560661
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26920KP, BALDWIN PT23276MPG, BEHRINGER BE660P25AH, EPPENSTEINER 9660H20XLF000P, EPPENSTEINER 9660LAH20SLF000P, EPPENSTEINER 9660LAH20XLF000P, EPPENSTEINER E400HL660H202LLLA, FILTER-MART 050107, FILTER-X XH02321, FILTREC DHD660H20B, FILTREC DH
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-20G-HC-V
- Zoro #
- G322560661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFKOVL26920KP, BALDWIN PT23276MPG, BEHRINGER BE660P25AH, EPPENSTEINER 9660H20XLF000P, EPPENSTEINER 9660LAH20SLF000P, EPPENSTEINER 9660LAH20XLF000P, EPPENSTEINER E400HL660H202LLLA, FILTER-MART 050107, FILTER-X XH02321, FILTREC DHD660H20B, FILTREC DH
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.9
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.