Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) 170Z210A
- Mfr # PFA170-5-25G-V
- Zoro # G622504624
product price:Â
$
35.69
/ea
Sold in multiples of 2 for
$71.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL92A25, BALDWIN PT8991MPG, BUSSE HE312, DIGOMA DGMH170, DONALDSON DT0170225UM, DONALDSON P560708, DONALDSON P567012, FAIREY ARLON (PARKER) 170L210A, FAIREY ARLON (PARKER) 170L223A, FAIREY ARLON (PARKER) 170Z210A, FAIREY ARLON (PARKER) 170Z223A
Filter Media
MICROGLASS
Height
4.82
Micron Rating
20
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-5-25G-V
- Zoro #
- G622504624
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL92A25, BALDWIN PT8991MPG, BUSSE HE312, DIGOMA DGMH170, DONALDSON DT0170225UM, DONALDSON P560708, DONALDSON P567012, FAIREY ARLON (PARKER) 170L210A, FAIREY ARLON (PARKER) 170L223A, FAIREY ARLON (PARKER) 170Z210A, FAIREY ARLON (PARKER) 170Z223A
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.18
- ID Top
- 0.77
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/20
- OD Top
- 2.18
Dimensions
- Height
- 4.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.