Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) 190Z240A
- Mfr # PFA170-5-40SS-V
- Zoro # G522462888
product price:Â
$
84.25
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 190Z240A, FILTER-MART 051201, FILTER-X XH02050, FILTREC D911T40, FILTREC D911T40A, FILTREC D911T40AV, HY-PRO HP17L440WB, HY-PRO HP17L440WV, MAIN FILTER MF0059984, MAIN FILTER MF0576113, PARKER 190Z240A, WIX D29B40TAV
Filter Media
304 SS WIRE
Height
4.82
Micron Rating
40
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-5-40SS-V
- Zoro #
- G522462888
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) 190Z240A, FILTER-MART 051201, FILTER-X XH02050, FILTREC D911T40, FILTREC D911T40A, FILTREC D911T40AV, HY-PRO HP17L440WB, HY-PRO HP17L440WV, MAIN FILTER MF0059984, MAIN FILTER MF0576113, PARKER 190Z240A, WIX D29B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.18
- Collapse Pressure
- 365
- ID Top
- 0.77
- OD Top
- 2.18