HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) 370Z110H

  • Mfr # PFA370-4-25G-V
  • Zoro # G822478916
product price: 
$
40.65
/ea

Key Features

Replaces OEM Part
AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
Filter Media
MICROGLASS
Height
3.9
Micron Rating
20
Beta Ratio 1
200/20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFA370-4-25G-V
Zoro #
G822478916
UPC #
-
Country of Origin
United States

Dimensions

Height
3.9

Details

Replaces OEM Part
AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
Filter Media
MICROGLASS
Micron Rating
20
Beta Ratio 1
200/20
OD Top
3.69
OD Bottom
3.68
ID Top
1.89
Collapse Pressure
365

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products