HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) MXW110

  • Mfr # PMH41-5-10P

  • Zoro # G822520240


product price:  $21.95
/ea
Sold in multiples of 2 for $43.90

Key Features

ID Top
1.06
Micron Rating
10
OD Top
2.36
Collapse Pressure
250
Beta Ratio 1
2/10/2026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH41-5-10P
Zoro #
G822520240
UPC #
-
Country of Origin
United States

Dimensions

Height
4.84

Details

ID Top
1.06
Micron Rating
10
OD Top
2.36
Collapse Pressure
250
Beta Ratio 1
2/10/2026
Filter Media
PAPER
OD Bottom
2.34
Replaces OEM Part
FAIREY ARLON (PARKER) MXW110, FAIREY ARLON (PARKER) MXX110, FILTER-X XH01662, FILTREC D410C10, MAHLE MX41EAL1011, MAIN FILTER MF0059247, PARKER MXX110, SCHUPP HY24120, WIX D77A10C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.