HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) MXW1CC3
- Mfr # PMH41-5-3G
- Zoro # G822522848
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW1CC3, FAIREY ARLON (PARKER) MXW1GDL3, FILTER-X XH01663, FILTREC D410G03, HY-PRO HPMX2L53M, JURA FILTRATION SH53261, MAHLE MX41EAL0321, MAIN FILTER MF0059248, PARKER MXW1CC3, PARKER MXW1GDL3, WIX D77A03G
Filter Media
MICROGLASS
Height
4.84
Micron Rating
3
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-5-3G
- Zoro #
- G822522848
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW1CC3, FAIREY ARLON (PARKER) MXW1GDL3, FILTER-X XH01663, FILTREC D410G03, HY-PRO HPMX2L53M, JURA FILTRATION SH53261, MAHLE MX41EAL0321, MAIN FILTER MF0059248, PARKER MXW1CC3, PARKER MXW1GDL3, WIX D77A03G
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.34
- Collapse Pressure
- 250
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
- ID Top
- 1.06
Dimensions
- Height
- 4.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.