HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) PS1A120
- Mfr # PFAPX-4-125SS
- Zoro # G922483100
product price:Â
$
51.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) PS1A120, HY-PRO HPPX2L4120W
Height
4.21
Micron Rating
125
OD Bottom
2.05
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFAPX-4-125SS
- Zoro #
- G922483100
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) PS1A120, HY-PRO HPPX2L4120W
- Micron Rating
- 125
- OD Bottom
- 2.05
- Collapse Pressure
- 150
- ID Top
- 1.08
- OD Top
- 2.05
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 4.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.