HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) PXW1A2

  • Mfr # PFAPX-4-3G

  • Zoro # G022538762


product price:  $25.15
/ea
Sold in multiples of 2 for $50.30

Key Features

Replaces OEM Part
FAIREY ARLON (PARKER) PXW1A2, FAIREY ARLON (PARKER) PXW1A3, FAIREY ARLON (PARKER) PXW1AGDL03, FAIREY ARLON (PARKER) PXW1AGDL3, FILTREC WG676, HY-PRO HPPX2L43M, JURA FILTRATION SH53314, PARKER 937920Q
Filter Media
MICROGLASS
Height
4.21
Micron Rating
3
OD Top
2.05
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFAPX-4-3G
Zoro #
G022538762
UPC #
-
Country of Origin
United States

Dimensions

Height
4.21

Details

Replaces OEM Part
FAIREY ARLON (PARKER) PXW1A2, FAIREY ARLON (PARKER) PXW1A3, FAIREY ARLON (PARKER) PXW1AGDL03, FAIREY ARLON (PARKER) PXW1AGDL3, FILTREC WG676, HY-PRO HPPX2L43M, JURA FILTRATION SH53314, PARKER 937920Q
Filter Media
MICROGLASS
Micron Rating
3
OD Top
2.05
OD Bottom
2.05
ID Top
1.08
Beta Ratio 1
200/3
Collapse Pressure
150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products