HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) R950H1625A
- Mfr # PPL9650-16-25G-V
- Zoro # G322550570
product price:Â
$
49.89
/ea
Key Features
Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
Filter Media
MICROGLASS
Height
17.04
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-25G-V
- Zoro #
- G322550570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.04
Details
- Replaces OEM Part
- BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
- ID Bottom
- 1.7
- OD Top
- 3.12
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.