HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) R961Z0415A
- Mfr # PPL9600-4-25G-HC-V
- Zoro # G322530947
product price:Â
$
84.19
/ea
Key Features
Replaces OEM Part
CATERPILLAR 9J6472, EPPENSTEINER 169601H20LL2113RP, EPPENSTEINER 169601RH20SLF000P, EPPENSTEINER 169601RH20SLF000V, EPPENSTEINER 169601RH20XLF000P, EPPENSTEINER 169601RH20XLF000V, FAIREY ARLON (PARKER) R961H0415A, FAIREY ARLON (PARKER) R961Z0415A, FILTER-
Filter Media
MICROGLASS
Height
4.59
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-25G-HC-V
- Zoro #
- G322530947
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CATERPILLAR 9J6472, EPPENSTEINER 169601H20LL2113RP, EPPENSTEINER 169601RH20SLF000P, EPPENSTEINER 169601RH20SLF000V, EPPENSTEINER 169601RH20XLF000P, EPPENSTEINER 169601RH20XLF000V, FAIREY ARLON (PARKER) R961H0415A, FAIREY ARLON (PARKER) R961Z0415A, FILTER-
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.69
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.