Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) R991H2612A

  • Mfr # PPL9900-26-10G-HC-V

  • Zoro # G922523929


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
Height
25.75
Micron Rating
10
ID Top
2.21
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-26-10G-HC-V
Zoro #
G922523929
UPC #
-
Country of Origin
United States

Dimensions

Height
25.75

Details

Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
Micron Rating
10
ID Top
2.21
Collapse Pressure
3045
Beta Ratio 1
200/13
OD Top
3.74
OD Bottom
3.74
ID Bottom
2.21
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.