HYDRAULIC FILTER - PRESSURE LINE FOR FASSI ZFI0002
- Mfr # PHY160-4-10G-V
- Zoro # G322503972
product price:Â
$
27.79
/ea
Sold in multiples of 2 for
$55.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL26110, BALDWIN PT23206MPG, BEHRINGER BE160P12A, BEHRINGER BE160P12AV, BILLION WN200178, DEMAG 10171666, DINGBRO HYD0010, DONALDSON DT0160D14UM, DONALDSON P170606, DONALDSON P566668, DYNAPAC 964725500, EPPENSTEINER 9160H10XLA000P, EPPENSTEINER
Filter Media
MICROGLASS
Height
4.53
Micron Rating
10
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-10G-V
- Zoro #
- G322503972
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26110, BALDWIN PT23206MPG, BEHRINGER BE160P12A, BEHRINGER BE160P12AV, BILLION WN200178, DEMAG 10171666, DINGBRO HYD0010, DONALDSON DT0160D14UM, DONALDSON P170606, DONALDSON P566668, DYNAPAC 964725500, EPPENSTEINER 9160H10XLA000P, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.