HYDRAULIC FILTER - PRESSURE LINE FOR FBN HI104686

  • Mfr # PSH1351-5-10G-V

  • Zoro # G722497598


product price:  $31.89
/ea
Sold in multiples of 2 for $63.78

Key Features

Micron Rating
10
Filter Media
MICROGLASS
OD Top
2.09
Beta Ratio 1
200/13
Height
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-5-10G-V
Zoro #
G722497598
UPC #
-
Country of Origin
United States

Dimensions

Height
4.72

Details

Micron Rating
10
Filter Media
MICROGLASS
OD Top
2.09
Beta Ratio 1
200/13
Collapse Pressure
305
OD Bottom
2.09
Replaces OEM Part
AIRFIL AFKOVL241A10, BALDWIN PT9311MPG, DONALDSON 45252, DONALDSON P171735, FBN HI104686, FILTER-MART 346734, FILTER-X XH01396, FILTREC D130G10A, FILTREC D130G10AV, HY-PRO HP13NL510MB, HY-PRO HP13NL510MV, IKRON HEK8530115ASFG010LCB, IKRON HHC01914, JURA F
ID Top
1.08

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.