Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FBN HI204931
- Mfr # PFA370-8-25G-V
- Zoro # G822520516
product price:Â
$
50.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL9825, BALDWIN PT676, BUSSE HE221, CROSLAND 7044A, DONALDSON 40553, DONALDSON DT0370225UM, DONALDSON P173042, DONALDSON P567028, FAIREY ARLON (PARKER) 370L210A, FAIREY ARLON (PARKER) 370L223A, FAIREY ARLON (PARKER) 370P210, FAIREY ARLON (PARKE
Filter Media
MICROGLASS
Height
7.83
Micron Rating
20
OD Bottom
3.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-8-25G-V
- Zoro #
- G822520516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.83
Details
- Replaces OEM Part
- AIRFIL AFKOVL9825, BALDWIN PT676, BUSSE HE221, CROSLAND 7044A, DONALDSON 40553, DONALDSON DT0370225UM, DONALDSON P173042, DONALDSON P567028, FAIREY ARLON (PARKER) 370L210A, FAIREY ARLON (PARKER) 370L223A, FAIREY ARLON (PARKER) 370P210, FAIREY ARLON (PARKE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.68
- Beta Ratio 1
- 200/20
- OD Top
- 3.69
- Collapse Pressure
- 365
- ID Top
- 1.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.