HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 280370
- Mfr # PPL9020-4-25P-V
- Zoro # G822467262
product price:Â
$
13.99
/ea
Sold in multiples of 3 for
$41.97
Key Features
Replaces OEM Part
FILTER-MART 280370, FILTER-X XH01268, FILTER-X XH01269, FILTREC D111C25A, FILTREC D111C25AV, FLEETGUARD (CUMMINS) HF7792, JURA FILTRATION SH63931, MAIN FILTER MF0058381, MAIN FILTER MF0058382, MP FILTRI HP0652P25AN, MP FILTRI HP0652P25ANP01, MP FILTRI HP0
Filter Media
PAPER
Height
4.47
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-25P-V
- Zoro #
- G822467262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTER-MART 280370, FILTER-X XH01268, FILTER-X XH01269, FILTREC D111C25A, FILTREC D111C25AV, FLEETGUARD (CUMMINS) HF7792, JURA FILTRATION SH63931, MAIN FILTER MF0058381, MAIN FILTER MF0058382, MP FILTRI HP0652P25AN, MP FILTRI HP0652P25ANP01, MP FILTRI HP0
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.82
- ID Top
- 1.01
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.