Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 280470
- Mfr # PPR31-16-25P-V
- Zoro # G822568235
product price:Â
$
83.79
/ea
Key Features
Replaces OEM Part
FILTER-MART 280470, FILTER-X XH01935, FILTREC D732C25A, FILTREC D732C25AV, MAIN FILTER MF0059751, MAIN FILTER MF0059752, NATIONAL FILTERS 102187822, NATIONAL FILTERS 141187822, PARKER 907089, WIX D05B25CAV
Filter Media
PAPER
Height
15.26
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-25P-V
- Zoro #
- G822568235
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280470, FILTER-X XH01935, FILTREC D732C25A, FILTREC D732C25AV, MAIN FILTER MF0059751, MAIN FILTER MF0059752, NATIONAL FILTERS 102187822, NATIONAL FILTERS 141187822, PARKER 907089, WIX D05B25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Top
- 3.6
- OD Bottom
- 3.6
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.