HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 281267
- Mfr # PPL9020-4-25G-HC-V
- Zoro # G322503378
product price:Â
$
36.75
/ea
Sold in multiples of 2 for
$73.50
Key Features
Replaces OEM Part
AIRFIL AFKOVL9125KPV, BALDWIN H8053, BALDWIN H8054, BALDWIN H9053, BALDWIN H9054, BEHRINGER BE9021425A, CARQUEST 84856, CATERPILLAR 3I1705, DOMANGE CDHP11A25BN, EPPENSTEINER 169021H20LL2115RP, EPPENSTEINER 169021RH10SLF000P, EPPENSTEINER 169021RH10XLF000P
Filter Media
MICROGLASS
Height
4.47
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-25G-HC-V
- Zoro #
- G322503378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- AIRFIL AFKOVL9125KPV, BALDWIN H8053, BALDWIN H8054, BALDWIN H9053, BALDWIN H9054, BEHRINGER BE9021425A, CARQUEST 84856, CATERPILLAR 3I1705, DOMANGE CDHP11A25BN, EPPENSTEINER 169021H20LL2115RP, EPPENSTEINER 169021RH10SLF000P, EPPENSTEINER 169021RH10XLF000P
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.05
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.