Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 282657
- Mfr # PPL9700-18-10P-V
- Zoro # G722574268
product price:Â
$
49.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 282657, FILTER-MART 282676, FILTREC D651C10AV, HY-PRO HPKL1810CV, HY-PRO HPKL1812CV, MAIN FILTER MF0059501, NATIONAL FILTERS 10218500010C2X, NATIONAL FILTERS 102187859V, PARKER 925802, PARKER 926505, PUROLATOR/FACET 9700EAL101F2, SWIFT SF97001
Filter Media
PAPER
Height
18.75
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10P-V
- Zoro #
- G722574268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTER-MART 282657, FILTER-MART 282676, FILTREC D651C10AV, HY-PRO HPKL1810CV, HY-PRO HPKL1812CV, MAIN FILTER MF0059501, NATIONAL FILTERS 10218500010C2X, NATIONAL FILTERS 102187859V, PARKER 925802, PARKER 926505, PUROLATOR/FACET 9700EAL101F2, SWIFT SF97001
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.