Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 282660
Mfr # PPL9700-18-40SS-V
Zoro # G822515055
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282660, FILTREC D651T40AV, HY-PRO HPKL1840WV, MAIN FILTER MF0418262, NATIONAL FILTERS 102187855V, PARKER 925805, PUROLATOR/FACET 9700EAL403F2, SWIFT SF97001840UMV, WIX D96A40TAV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
40
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-40SS-V
- Zoro #
- G822515055
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282660, FILTREC D651T40AV, HY-PRO HPKL1840WV, MAIN FILTER MF0418262, NATIONAL FILTERS 102187855V, PARKER 925805, PUROLATOR/FACET 9700EAL403F2, SWIFT SF97001840UMV, WIX D96A40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.