HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 287844
- Mfr # PSC8-9-3P-V-W
- Zoro # G722519139
product price:Â
$
45.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 287844, SCHROEDER 8Z3F
Filter Media
PAPER
Height
9.42
Micron Rating
3
By Pass Valve Setting (PSI)
1.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC8-9-3P-V-W
- Zoro #
- G722519139
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 287844, SCHROEDER 8Z3F
- Filter Media
- PAPER
- Micron Rating
- 3
- By Pass Valve Setting (PSI)
- 1.72
- OD Top
- 3.1
- ID Top
- 1.6
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 305
- OD Bottom
- 3.3
Dimensions
- Height
- 9.42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.