Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 287965
- Mfr # PFC830-8-3G-HC-V
- Zoro # G622561528
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 287965, FILTREC D831G03B, FILTREC D831G03BV, HY-PRO HPQH961063MB, HY-PRO HPQH961063MV, MAIN FILTER MF0576042, MAIN FILTER MF0576043, WIX D09A03GBV
Filter Media
MICROGLASS
Height
7.87
Micron Rating
3
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC830-8-3G-HC-V
- Zoro #
- G622561528
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 287965, FILTREC D831G03B, FILTREC D831G03BV, HY-PRO HPQH961063MB, HY-PRO HPQH961063MV, MAIN FILTER MF0576042, MAIN FILTER MF0576043, WIX D09A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.72
- ID Top
- 1.03
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Top
- 2.72
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.