HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 289035
- Mfr # PPL9700-9-25G-B-W
- Zoro # G922503693
product price:Â
$
40.19
/ea
Key Features
Replaces OEM Part
FILTER-MART 289035, HY-PRO HPKTL925MB, SCHROEDER KTS15, SCHROEDER KTS25, SCHROEDER KTZ25
Height
9.25
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-25G-B-W
- Zoro #
- G922503693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 289035, HY-PRO HPKTL925MB, SCHROEDER KTS15, SCHROEDER KTS25, SCHROEDER KTZ25
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- OD Top
- 3.8
- Filter Media
- MICROGLASS
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.