HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 308916
- Mfr # PSF970-8-10P-V
- Zoro # G722490926
product price:Â
$
20.75
/ea
Sold in multiples of 2 for
$41.50
Key Features
Replaces OEM Part
FILTER-MART 308916, TAISEI KOGYO PGUL1210U
Filter Media
PAPER
Height
7.98
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSF970-8-10P-V
- Zoro #
- G722490926
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 308916, TAISEI KOGYO PGUL1210U
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.2
- OD Bottom
- 3.2
- Collapse Pressure
- 150
- ID Top
- 1.85
Dimensions
- Height
- 7.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.