Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 329854
- Mfr # PPL9700-9-100SS-B
- Zoro # G522532918
product price:Â
$
53.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 065507, FILTER-MART 329854, ZINGA SRE409100R
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
100
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-100SS-B
- Zoro #
- G522532918
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 065507, FILTER-MART 329854, ZINGA SRE409100R
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.