Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 341322
Mfr # PPL9600-6-40SS-V
Zoro # G022504729
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE67640W, FILTER-MART 341322
Filter Media
304 SS WIRE
Height
6.01
Micron Rating
40
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-6-40SS-V
- Zoro #
- G022504729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.01
Details
- Replaces OEM Part
- BEHRINGER BE67640W, FILTER-MART 341322
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305