Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348165
- Mfr # PAM62351-2-3G-V
- Zoro # G922488198
product price:Â
$
16.69
/ea
Sold in multiples of 3 for
$50.07
Key Features
Replaces OEM Part
ARMY-NAVY AN62351A003UM, ARMY-NAVY AN62351A03G, FILTER-MART 348165, FLOW EZY 913322
Height
1.9
Micron Rating
3
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62351-2-3G-V
- Zoro #
- G922488198
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62351A003UM, ARMY-NAVY AN62351A03G, FILTER-MART 348165, FLOW EZY 913322
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Filter Media
- MICROGLASS
- OD Bottom
- 0.83
- Collapse Pressure
- 150
- ID Top
- 0.39
- OD Top
- 0.83
Dimensions
- Height
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.