Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348556
- Mfr # PSCC-15-10G-V
- Zoro # G022483949
product price:Â
$
43.15
/ea
Key Features
Replaces OEM Part
FILTER-MART 348556, FILTER-MART 348561, HY-PRO HPCL1412MB, HY-PRO HPCL1412MV, SCHROEDER 14CZ10, SCHROEDER 14CZ10V
Filter Media
MICROGLASS
Height
14.6
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-15-10G-V
- Zoro #
- G022483949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.6
Details
- Replaces OEM Part
- FILTER-MART 348556, FILTER-MART 348561, HY-PRO HPCL1412MB, HY-PRO HPCL1412MV, SCHROEDER 14CZ10, SCHROEDER 14CZ10V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.87
- ID Top
- 1.08
- Collapse Pressure
- 150
- OD Top
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.