HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348563
- Mfr # PSCC-15-3G-V
- Zoro # G422561629
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 348560, FILTER-MART 348563, HY-PRO HPCL143MB, HY-PRO HPCL143MV, SCHROEDER 14CZ3, SCHROEDER 14CZ3V, WASTEBUILT E71072561
Filter Media
MICROGLASS
Height
14.6
Micron Rating
3
OD Top
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-15-3G-V
- Zoro #
- G422561629
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 348560, FILTER-MART 348563, HY-PRO HPCL143MB, HY-PRO HPCL143MV, SCHROEDER 14CZ3, SCHROEDER 14CZ3V, WASTEBUILT E71072561
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.87
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 150
- OD Bottom
- 2.87
- ID Top
- 1.08
Dimensions
- Height
- 14.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.