HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348564
- Mfr # PSCC-15-5G-V
- Zoro # G222559635
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 051151, FILTER-MART 348564, HY-PRO HPCL145MB, HY-PRO HPCL145MV, SCHROEDER 14CZ5, SCHROEDER 14CZ5V
Filter Media
MICROGLASS
Height
14.6
Micron Rating
5
OD Top
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-15-5G-V
- Zoro #
- G222559635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.6
Details
- Replaces OEM Part
- FILTER-MART 051151, FILTER-MART 348564, HY-PRO HPCL145MB, HY-PRO HPCL145MV, SCHROEDER 14CZ5, SCHROEDER 14CZ5V
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.87
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.08
- Collapse Pressure
- 150
- OD Bottom
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.