HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348584

  • Mfr # PSC8-9-1G-V-W
  • Zoro # G722527554
product price: 
$
58.15
/ea

Key Features

Replaces OEM Part
FILTER-MART 348584, SCHROEDER 8ZZ1F
Filter Media
MICROGLASS
Height
9.42
Micron Rating
1
OD Bottom
3.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC8-9-1G-V-W
Zoro #
G722527554
UPC #
-
Country of Origin
United States

Dimensions

Height
9.42

Details

Replaces OEM Part
FILTER-MART 348584, SCHROEDER 8ZZ1F
Filter Media
MICROGLASS
Micron Rating
1
OD Bottom
3.3
ID Top
1.6
By Pass Valve Setting (PSI)
1.72
Beta Ratio 1
200/1
OD Top
3.1
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.