HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348586
- Mfr # PSC8-9-1G-V
- Zoro # G922540544
product price:Â
$
49.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 348586, HY-PRO HPZL81MB, HY-PRO HPZL81MV, SCHROEDER 8ZZ1, SCHROEDER 8ZZ1V
Height
9.42
Micron Rating
1
ID Top
1.6
By Pass Valve Setting (PSI)
1.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC8-9-1G-V
- Zoro #
- G922540544
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 348586, HY-PRO HPZL81MB, HY-PRO HPZL81MV, SCHROEDER 8ZZ1, SCHROEDER 8ZZ1V
- Micron Rating
- 1
- ID Top
- 1.6
- By Pass Valve Setting (PSI)
- 1.72
- Filter Media
- MICROGLASS
- OD Bottom
- 3.3
- OD Top
- 3.1
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 9.42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.