HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 348605

  • Mfr # PSC9V-9-3G-V
  • Zoro # G122553924
product price: 
$
58.65
/ea

Key Features

Replaces OEM Part
FILTER-MART 050239, FILTER-MART 348605, HY-PRO HPVL93MB, HY-PRO HPVL93MV, SCHROEDER 9VS1, SCHROEDER 9VS1V, SCHROEDER 9VZ3, SCHROEDER 9VZ3V
Filter Media
MICROGLASS
Height
9.49
Micron Rating
3
OD Top
2.87
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC9V-9-3G-V
Zoro #
G122553924
UPC #
-
Country of Origin
United States

Dimensions

Height
9.49

Details

Replaces OEM Part
FILTER-MART 050239, FILTER-MART 348605, HY-PRO HPVL93MB, HY-PRO HPVL93MV, SCHROEDER 9VS1, SCHROEDER 9VS1V, SCHROEDER 9VZ3, SCHROEDER 9VZ3V
Filter Media
MICROGLASS
Micron Rating
3
OD Top
2.87
Beta Ratio 1
200/3
Collapse Pressure
500
ID Top
1.51
OD Bottom
2.87

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products