Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 354144
- Mfr # PFAPL6-22-10G
- Zoro # G922546058
product price:Â
$
58.19
/ea
Key Features
Replaces OEM Part
FILTER-MART 354144, PARKER 937914Q, PARKER PXWL810
Height
22.08
Micron Rating
10
Collapse Pressure
75
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPL6-22-10G
- Zoro #
- G922546058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.08
Details
- Replaces OEM Part
- FILTER-MART 354144, PARKER 937914Q, PARKER PXWL810
- Micron Rating
- 10
- Collapse Pressure
- 75
- Beta Ratio 1
- 200/13
- Filter Media
- MICROGLASS
- OD Bottom
- 4.14
- ID Top
- 2.11
- OD Top
- 4.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.