Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 359321

  • Mfr # PSC8-9-150SS-V-W

  • Zoro # G522499952


product price: 
$
77.69
/ea

Key Features

Replaces OEM Part
FILTER-MART 359321, SCHROEDER 8ZM150F
Filter Media
304 SS WIRE
Height
9.42
Micron Rating
150
OD Top
3.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC8-9-150SS-V-W
Zoro #
G522499952
UPC #
-
Country of Origin
United States

Dimensions

Height
9.42

Details

Replaces OEM Part
FILTER-MART 359321, SCHROEDER 8ZM150F
Filter Media
304 SS WIRE
Micron Rating
150
OD Top
3.1
OD Bottom
3.3
Collapse Pressure
305
ID Top
1.6
By Pass Valve Setting (PSI)
1.72

Ratings & reviews