Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 413583
- Mfr # PPL9020-6-1G-HC-V
- Zoro # G222531143
product price:Â
$
58.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 413583, NORMAN 536FB1CL, NORMAN 536FB1CN
Filter Media
MICROGLASS
Height
6.3
Micron Rating
1
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-6-1G-HC-V
- Zoro #
- G222531143
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 413583, NORMAN 536FB1CL, NORMAN 536FB1CN
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 1.78
- ID Top
- 1.05
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- OD Top
- 1.78
Dimensions
- Height
- 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.