Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 413715
- Mfr # PAM62351-2-250SS-V
- Zoro # G322481058
product price:Â
$
20.79
/ea
Sold in multiples of 2 for
$41.58
Key Features
Replaces OEM Part
ARMY-NAVY AN62351A238W, ARMY-NAVY AN62351A239UW, FILTER-MART 413715, FLOW EZY 9133
Filter Media
304 SS WIRE
Height
1.9
Micron Rating
250
OD Bottom
0.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62351-2-250SS-V
- Zoro #
- G322481058
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62351A238W, ARMY-NAVY AN62351A239UW, FILTER-MART 413715, FLOW EZY 9133
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Bottom
- 0.83
- ID Top
- 0.39
- OD Top
- 0.83
- Collapse Pressure
- 150
Dimensions
- Height
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.