Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F940026K25B
- Mfr # PPL9400-26-25G-V
- Zoro # G322512363
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL466225, BALDWIN H8064, BEHRINGER BE94002625A, DONALDSON DT94002625UM, DONALDSON P164229, DONALDSON P566453, EPPENSTEINER 169400VH20SLS000P, EPPENSTEINER 169400VH20SLS000V, EPPENSTEINER 169400VH20XLS000P, EPPENSTEINER 169400VH20XLS000V, FAIREY
Filter Media
MICROGLASS
Height
25.9
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-26-25G-V
- Zoro #
- G322512363
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL466225, BALDWIN H8064, BEHRINGER BE94002625A, DONALDSON DT94002625UM, DONALDSON P164229, DONALDSON P566453, EPPENSTEINER 169400VH20SLS000P, EPPENSTEINER 169400VH20SLS000V, EPPENSTEINER 169400VH20XLS000P, EPPENSTEINER 169400VH20XLS000V, FAIREY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.79
- OD Top
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.21
- ID Bottom
- 2.21
Dimensions
- Height
- 25.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.