Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F96014K12B
- Mfr # PPL9600-4-10G-HC-V
- Zoro # G322511304
product price:Â
$
84.19
/ea
Key Features
Replaces OEM Part
BALDWIN H8091, BALDWIN PT9485MPG, BEHRINGER BE9601412A, DONALDSON DT9601414UM, DONALDSON P167843, DONALDSON P566365, EPPENSTEINER 169601H10LL2113RP, EPPENSTEINER 169601RH10SLF000P, EPPENSTEINER 169601RH10SLF000V, EPPENSTEINER 169601RH10XLF000P, EPPENSTEIN
Filter Media
MICROGLASS
Height
4.59
Micron Rating
10
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-10G-HC-V
- Zoro #
- G322511304
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H8091, BALDWIN PT9485MPG, BEHRINGER BE9601412A, DONALDSON DT9601414UM, DONALDSON P167843, DONALDSON P566365, EPPENSTEINER 169601H10LL2113RP, EPPENSTEINER 169601RH10SLF000P, EPPENSTEINER 169601RH10SLF000V, EPPENSTEINER 169601RH10XLF000P, EPPENSTEIN
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.69
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.