Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F97009K1B
- Mfr # PPL9700-9-1G-B
- Zoro # G522523947
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
FILTER-MART F97009K1B, FILTREC D650G01A, MAIN FILTER MF0059460, SCHROEDER KZ1, SWIFT SF970091UM
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-1G-B
- Zoro #
- G522523947
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F97009K1B, FILTREC D650G01A, MAIN FILTER MF0059460, SCHROEDER KZ1, SWIFT SF970091UM
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 200/1
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.