HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F973527K1V
- Mfr # PSCJ-27-1G-V
- Zoro # G322525066
product price:Â
$
96.79
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K1V, HY-PRO HPJL271MV, MP FILTRI MP2085, PALL HC9735FDZ27Z, PALL HC9735FKZ27Z, PALL HC9735FMZ27Z, PALL HC9735FUZ27Z
Filter Media
MICROGLASS
Height
28.08
Micron Rating
1
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-27-1G-V
- Zoro #
- G322525066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- FILTER-MART F973527K1V, HY-PRO HPJL271MV, MP FILTRI MP2085, PALL HC9735FDZ27Z, PALL HC9735FKZ27Z, PALL HC9735FMZ27Z, PALL HC9735FUZ27Z
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.5
- ID Top
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/1
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.