Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F97359K25V
- Mfr # PSCJ-9-25G-V
- Zoro # G022493191
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
FILTER-MART F97359K25V, HY-PRO HPJL925MV, MP FILTRI MP2073, PALL HC9735FDT9Z, PALL HC9735FKT9Z, PALL HC9735FMT9Z, PALL HC9735FUT9Z, SCHROEDER JS25V, SCHROEDER JZ25V
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-9-25G-V
- Zoro #
- G022493191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTER-MART F97359K25V, HY-PRO HPJL925MV, MP FILTRI MP2073, PALL HC9735FDT9Z, PALL HC9735FKT9Z, PALL HC9735FMT9Z, PALL HC9735FUT9Z, SCHROEDER JS25V, SCHROEDER JZ25V
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.61
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.5
- ID Bottom
- 1.61
- OD Top
- 3.5
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.