Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F97359K6B
- Mfr # PSCJ-9-6G-B
- Zoro # G122485287
product price:Â
$
40.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 050026, FILTER-MART F97359K6B, HY-PRO HPJL96MB, MP FILTRI MP2070, PALL HC9735FDN9H, PALL HC9735FKN9H, PALL HC9735FMN9H, PALL HC9735FUN9H, SCHROEDER JS3, SCHROEDER JZ5
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCJ-9-6G-B
- Zoro #
- G122485287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTER-MART 050026, FILTER-MART F97359K6B, HY-PRO HPJL96MB, MP FILTRI MP2070, PALL HC9735FDN9H, PALL HC9735FKN9H, PALL HC9735FMN9H, PALL HC9735FUN9H, SCHROEDER JS3, SCHROEDER JZ5
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.61
- OD Bottom
- 3.5
- OD Top
- 3.5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.61
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.