Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F980013K6V
- Mfr # PPL9800-13-6G-V
- Zoro # G322512929
product price:Â
$
31.19
/ea
Sold in multiples of 2 for
$62.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL876, DONALDSON DT9800138UM, DONALDSON P169452, DONALDSON P566403, EPPENSTEINER 169800TH6SLE000P, EPPENSTEINER 169800TH6SLE000V, EPPENSTEINER 169800TH6XLE000P, EPPENSTEINER 169800TH6XLE000V, FILTER-MART F980013K6B, FILTER-MART F980013K6V, FILT
Filter Media
MICROGLASS
Height
12.95
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-13-6G-V
- Zoro #
- G322512929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- AIRFIL AFKOVL876, DONALDSON DT9800138UM, DONALDSON P169452, DONALDSON P566403, EPPENSTEINER 169800TH6SLE000P, EPPENSTEINER 169800TH6SLE000V, EPPENSTEINER 169800TH6XLE000P, EPPENSTEINER 169800TH6XLE000V, FILTER-MART F980013K6B, FILTER-MART F980013K6V, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.