Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F990113K6B
- Mfr # PPL9900-13-6G-HC-V
- Zoro # G322562931
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2325TP, FAIREY ARLON (PARKER) R991H1306A, FAIREY ARLON (PARKER) R991Z1306A, FILTER-MART F990113K6B, FILTER-MART F990113K6V, FILTER-X XH01793, FILTER-X XH01794, FILTREC D640G06, FILTREC D640G06V, HYDAC/HYCON H990113005BH, HYDAC/HYCON
Filter Media
MICROGLASS
Height
13.06
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-13-6G-HC-V
- Zoro #
- G322562931
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169901H6LL2325TP, FAIREY ARLON (PARKER) R991H1306A, FAIREY ARLON (PARKER) R991Z1306A, FILTER-MART F990113K6B, FILTER-MART F990113K6V, FILTER-X XH01793, FILTER-X XH01794, FILTREC D640G06, FILTREC D640G06V, HYDAC/HYCON H990113005BH, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 2.21
- Collapse Pressure
- 3045
- OD Top
- 3.74
- OD Bottom
- 3.74
- ID Bottom
- 2.21
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.