Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PAM62353-3-10P-B
- Zoro # G122555478
product price:Â
$
12.69
/ea
Sold in multiples of 4 for $50.76
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A, ARMY-NAVY AN62353A10C, BALDWIN PT257, DONALDSON P551755, FILTER-MART 020003, FLOW EZY 683610C, HASTINGS HF964, WIX R98E10C
Filter Media
PAPER
Height
3.4
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-10P-B
- Zoro #
- G122555478
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A, ARMY-NAVY AN62353A10C, BALDWIN PT257, DONALDSON P551755, FILTER-MART 020003, FLOW EZY 683610C, HASTINGS HF964, WIX R98E10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 150
- ID Top
- 0.8
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.62
- OD Bottom
- 1.62