HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PAM62353-3-3P-V
- Zoro # G622466977
product price:Â
$
14.89
/ea
Sold in multiples of 3 for
$44.67
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A2MIC, ARMY-NAVY AN62353A3MIC, FILTER-MART 020021, FILTER-MART 020024, FILTER-MART 020043, FILTER-MART 020049, SWIFT AN62353A3CE
Filter Media
PAPER
Height
3.4
Micron Rating
3
Beta Ratio 1
2/3/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-3P-V
- Zoro #
- G622466977
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A2MIC, ARMY-NAVY AN62353A3MIC, FILTER-MART 020021, FILTER-MART 020024, FILTER-MART 020043, FILTER-MART 020049, SWIFT AN62353A3CE
- Filter Media
- PAPER
- Micron Rating
- 3
- Beta Ratio 1
- 2/3/2026
- OD Top
- 1.62
- OD Bottom
- 1.62
- Collapse Pressure
- 150
- ID Top
- 0.8
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.